£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Product Documents
XP-90C End Mills For AP_T 16 Inserts
Positive 90° approach milling cutter, using size 10/16 inserts allowing depth passes and high feed per teeth. Plasma Ion coating offers longer tool life and greater hardness that is more resistant to wear. Through coolant as standard.
Insert Size: APXT 16. Feed Per Tooth (Fz) mm: 0.10 - 0.30.
Attribute | Value |
---|---|
Arbor Hole Diameter | 25mm |
Brand | Indexa |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 90° |
EAN | 5036140082793 |
ECLASS Code | 28039190 |
Height | 117mm |
Insert Shape | 85° Parallelogram |
Insert Size | 1604 |
Insert Style | APKT |
ISO Designation | XP-90C 25 |
Maximum Cutting Diameter | 25mm |
MFR Part No. | 921.025PIZ/C |
Milling Application | Profiling Slotting |
Number of Inserts | 2 |
Toolholder Style | End Mill |
UNSPSC Code | 23242106 |