£154.99
Ex VAT
£185.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Used for drilling, pocketing, profiling and slotting. A good general purpose cutter, mostly used to produce a hole then open it out to a pocket or closed slot. Uses a square insert with a special corner facet to cut on centre. The outer insert compliments the inner one to cut full diameter.
Attribute | Value |
---|---|
Brand | Indexa |
Coolant Delivery | External |
Cutting Edge Angle | 90° |
Depth of Cut | 11mm |
ECLASS Code | 28039190 |
Head Diameter | N/Amm |
Head Length | N/Amm |
Head Type | Not Modular |
Insert Holding Type | Clamp Screw |
Insert Shape | Square |
Insert Size | 1204 |
Insert Style | CCMT |
Maximum Cutting Diameter | 32mm |
Milling Application | Drilling Pocketing Profiling Slotting. |
Neck Length | 40mm |
Number of Inserts | 2 |
Overall Length | 125mm |
Series | N/A |
Shank Diameter | 32mm |
Shank Thread Size | N/A |
Shank Type | Weldon Flat |
Toolholder Material | Steel |
Toolholder Style | Weldon Mill Drill |
UNSPSC Code | 23242106 |