£1799.00
Ex VAT
£2158.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for milling, drilling, jig boring and related tool room machining operations. Indexing accuracy ± 120 sec. Simple and compact construction allows two types of dividing:
Angular Indexing
Through the graduation ring from 0° to 360° in increments of 1°.
Basic Indexing
By means of catch device. This permits divisions of 2, 3, 4, 6, 8, 12 and 24 without disassembly.
Fitted with standard 3-jaw self-centring scroll chuck with 2-piece reversible jaws, model - 0400K has a special design allowing the use of 5C collets.
Attribute | Value |
---|---|
Brand | Bison |
Chuck Diameter | 125mm |
UNSPSC Code | 23152201 |