£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 4.5mm |
Clearance Angle | 11° |
Coolant Delivery | Internal |
Cutting Direction | Right Hand |
Cutting Height (h1) | 4mm |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 4.8mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 4.76mm |
Insert Shape | 80° Rhombic |
Insert Size | 04T102 |
Insert Style | CPGX |
Inserts Included | None |
ISO Designation | E08K SCLPR 04 |
Minimum Bore Diameter (D) | 9mm |
Neck Length (l2) | N/Amm |
Number of Bars in Set | N/A |
Overall Length (l1) | 125mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 9mm |
Shank Height (h) | 7mm |
Shank Material | Carbide |
Toolholder Style | CPGX |
UNSPSC Code | 23242106 |