£66.99
Ex VAT
£80.39
Inc VAT
6 Variations Available
Product Details
Product Specification
These screw clamp turning tool holders were designed to hold a 55⁰ rhombus positive insert with an inscribed circle diameter of 6.35mm and a thickness of 2.38mm. Each tool holder is designed for use with either the user's left or right hand. 12mm tool height x 12mm width x 125mm long for taper turning, chamfering, multi-directional copy turning, and longitudinal turning with and without shoulder.
Features and Benefits
• Nickelized for higher oxidation and wear resistance
• Internal coolant channels improve insert tool life
• Improved chip evacuation provides high surface quality and reliability
Typical Applications
• Hardened materials
• Cast iron
• Stainless steel
• Non-ferrous metals
• Steel
• Cast steel
• High-temperature alloys
Attribute | Value |
---|---|
Brand | Pramet |
Cutting Direction | Left Hand |
EAN | 3603603946712 |
ECLASS Code | 21019107 |
Insert Holding Type | Screw clamp |
Insert Shape | 55° Rhombic |
Insert Size | 0702 |
Insert Style | DC__ |
ISO Designation | SDFCL 1212 K 07-S |
MFR Part No. | 8181038 |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Toolholder Style | SDFC |
UNSPSC Code | 23242106 |