£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
The Bosch 2607010630 X-Pro 10 Piece Jigsaw Blade Set is selection pack for wood and metal cutting. This set is suitable for straight cutting, fine cutting and tight curves in wood.
Features and Benefits
• 10 high quality wood and metal cutting blades
• Performs excellently when tight curve cutting in wood
• Supplied in a handy, durable storage case
Typical Applications
• Ideal for both fine and coarse cutting
Contents
• 2 x Softwood Blades T119BO - 2 to 15mm thickness for curve cuts
• 2 x Softwood Blades T119B - 2 to 15mm thickness for straight cutting
• 2 x Softwood Blades T111C - 4 to 50mm thickness for quick cut
• 1 x Thin sheet metal Blade T218A - 1 to 3mm thickness for curve cuts
• 1 x Very thin sheet metal Blade T118G - 0.5 to 1.5mm thickness
• 1 x Thin sheet metal Blade T118A - 1 to 3mm thickness
• 1 x Medium metal sheet Blade - T118B - 2.5 to 6mm thickness
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140579360 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2607010630 |
Number of Pieces | 10 |
UNSPSC Code | 27112734 |