£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
T 318 A Basic for Metal Jigsaw Blade makes cuts in metal.
Features and Benefits
• Milled, wavy-set teeth are ideal for cuts without special requirements
• Fully hardened, high-grade high-speed steel blade material is appropriate for cutting pipes and closed profiles
• Very fine tooth pitch (1.2 mm) cuts thin-wall metal pipes and profiles with 1-3 mm wall thickness
• For use with jigsaws with T-Shank clamping systems
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Bosch |
Cutting Edge Type | Mill Wavy |
EAN | 3165140007375 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608631319 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |