£5.39
Ex VAT
£6.47
Inc VAT
3 Variations Available
Product Details
Product Specification
Series 208
High Speed Steel Straight Shank , Left hand Jobber Drill
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Drill Diameter Metric | 5mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093029537 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 52mm |
Flute Type | Spiral |
Helix Type | Low Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00208 005.000 |
Number of Flutes | 2 |
Overall Length | 86mm |
Point Angle | 118° |
Point Type | Conventional |
Series | 208 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |