noscriptGuhring 5517, Jobber Drill, 10.2mm, Low Helix, Carbide, Bright 05517 010.200 | Cromwell Tools

Guhring

5517, Jobber Drill, 10.2mm, Low Helix, Carbide, Bright

SKU:

GUR1582544W

MPN:

05517 010.200

£66.39

Ex VAT

£79.67

Inc VAT

OUT OF STOCK

    Product Details

    Series 5517 jobber drills are designed for cast steels, grey cast iron, chilled cast iron, austenitic manganese steels, bronzes, light metals and non-ferrous metals. Also for economic machining of abrasive materials (AlSi-alloys), fibre-reinforced plastics and other duroplastics that cause severe abrasion on cutting lips and lands.


    Features and Benefits
    • Carbide construction for increased hardness
    • Suitable for use on a wide range of materials


    Standards
    • Made to BS 328, DIN338RN


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    10.2mm

    Drill Diameter Tolerance

    h7

    EAN

    4031093578950

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    87mm

    Flute Type

    Spiral

    Helix Type

    Low Helix

    Individual or Set

    Individual

    Material

    Carbide

    Material Grade

    K30/40

    MFR Part No.

    05517 010.200

    Number of Flutes

    2

    Overall Length

    133mm

    Point Angle

    118°

    Point Type

    Four Facet

    Series

    5517

    UNSPSC Code

    23241634

    Web Thickness

    Form A