£8.69
Ex VAT
£10.43
Inc VAT
138 Variations Available
Product Details
Product Specification
Series 651 HSS straight shank jobber drills metric TiN coated drills. For drilling steel and cast steel, alloyed and unalloyed grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite.
Features and Benefits
• High speed steel for improved rigidity
• TiN coating for improved heat and wear resistance
Standards
• Manufactured to BS 328, DIN338RN
Attribute | Value |
---|---|
Brand | Guhring |
Drill Diameter Metric | 5.3mm |
EAN | 4031093200028 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00651 005.300 |
Series | 651 |
UNSPSC Code | 23241634 |