£21.69
Ex VAT
£26.03
Inc VAT
9 Variations Available
Product Details
Product Specification
Series 658 HSS-Co High Helix (Parabolic Flute) Straight Shank Jobber Drills
Tin Coated -Inch
High heat resistant drill with wide chip space. Suitable for drilling alloyed and unalloyed steels and castings with a high tensile strength over 800N/mm2. Particularly suitable for drilling hot and cold rolled steels. Manufactured to DIN 338.Type 658
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 7/32in. |
Drill Diameter Tolerance | h8 |
EAN | 4031093213288 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 57mm |
Flute Type | Parabolic |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00658 005.560 |
Number of Flutes | 2 |
Overall Length | 93mm |
Point Angle | 130° |
Series | 658 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |