£44.49
Ex VAT
£53.39
Inc VAT
52 Variations Available
Product Details
Product Specification
Series 658 HSS-Co High Helix (Parabolic Flute) Jobber Drills
Metric
High heat resistant drill with wide chip space. Suitable for drilling alloyed and unalloyed steels and castings with a high tensile strength over 800N/mm2. Particularly suitable for drilling hot and cold rolled steels. Manufactured to BS 328, DIN338RN.
Attribute | Value |
---|---|
Brand | Guhring |
Drill Diameter Metric | 9mm |
EAN | 4031093213745 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00658 009.000 |
Series | 658 |
UNSPSC Code | 23241634 |