Dormer

A510, Jobber Drill, 5mm, Normal Helix, High Speed Steel, TiN

SKU:

DOR0265150A

MPN:

5970507

Cromwell Logo

£15.59

Ex VAT

£18.71

Inc VAT

IN STOCK (24)

    Product Details

    A510 HSS ADX TiN Jobber Drill - Metric
    Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point.
    TiN coating for increased tool life and performance.
    Size range: 3.0 - 14.0mm, 1/8" - 1/2"


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    5mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760036693

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    52mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A5105.0

    Number of Flutes

    2

    Overall Length

    86mm

    Point Angle

    130°

    Point Type

    Thinned Point

    Series

    A510

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 323 DIN 338

    UNSPSC Code

    23241634