£57.69
Ex VAT
£69.23
Inc VAT
416 Variations Available
Product Details
Product Specification
For stainless steels, mild steels, aluminium, titanium alloys and copper alloys. Special flute design to facilitate short chipping and accurate hole size. For CNC high speed drilling.
Flatted shank for D 12mm.
Point angle: 130 for D 2.01 to 4mm, 120 for D 4.01mm
Attribute | Value |
---|---|
Brand | Osg |
Cutting Direction | Right Hand |
Drill Diameter Metric | 8.8mm |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 81mm |
Helix Angle | 35° to 40°° |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 62588 |
Overall Length | 131mm |
Point Angle | 120° |
Shank Diameter Tolerance | h7 |
UNSPSC Code | 23241634 |