£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
To suit Pratt Burnard metric chucks (Standard Accuracy and Super Precision). 3 Jaw Sets.
Attribute | Value |
---|---|
Brand | Kennedy |
C | 18mm |
D | 7mm |
EAN | 5036140109148 |
ECLASS Code | 21020490 |
J | 6mm |
Jaw Code | EK16 |
To Suit Chuck | 160mm |
UNSPSC Code | 27112807 |