£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
To suit Pratt Burnard metric chucks (Standard Accuracy and Super Precision). 3 Jaw Sets.
Attribute | Value |
---|---|
Brand | Kennedy |
C | 32mm |
D | 12mm |
EAN | 5036140109179 |
ECLASS Code | 21020490 |
J | 10mm |
Jaw Code | EK32 |
To Suit Chuck | 315mm |
UNSPSC Code | 27112807 |