£100.79
Ex VAT
£120.95
Inc VAT
Product Details
Product Specification
Parabolic flute form drill with high resistance to non-alloyed and alloyed steels. Chip breaking point performs well on long chipping materials with a tensile strength up to 1,300 N/mm2. Drills up to 5 x diameter. TiN coating provides longer tool life. Point angle 130. Helix angle: High. Web thickness: Strengthened. Relief angle: Normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufacturing standard: DIN340.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 5036140197701 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 128mm |
Flute Type | Parabolic |
Helix Angle | 37° |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Pieces | 1 |
Overall Length | 195mm |
Point Angle | 130° |
Point Type | Chip Breaker point |
Series | 4020 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Strengthened |