SKU:
GUH0261103G
MPN:
00317 004.850
£24.89
Ex VAT
£29.87
Inc VAT
18 Variations Available
Product Details
Product Specification
Series 317 HSS-Co Straight Shank Long Series Drills
Metric
High heat resistance with wide chip space for use with drill bushings. For drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Type N. Manufactured to DIN340.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 4.85 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 4031093099608 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 87 |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00317 004.850 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 132mm |
Point Angle | 118° |
Point Type | Thinned Point |
Series | 317 |
Shank Diameter Tolerance | h8 |
Shank Type | Straight |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Form A |