£60.09
Ex VAT
£72.11
Inc VAT
20 Variations Available
Product Details
Product Specification
Series 502 HSS High Helix (Parabolic Flute) Straight Shank Extra Length Drills
Metric
Robust tool for use in difficult conditions in extremely deep holes when swarf congestion prevents an adequate flow of coolant. For use in steels and cast iron having a tensile strength of up to 1000N/mm2. Manufactured to DIN 1869.
Attribute | Value |
---|---|
Brand | Guhring |
Case Type | N/A |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 10 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 4031093149587 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 185mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00502 010.000 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 265mm |
Point Angle | 130° |
Point Type | Conventional |
Series | 502 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight |
Standards Met | DIN 1869 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Form A |