Guhring

455 5.00mm HSS-E NC M/C CHUCKING REAMER

SKU:

GUH0660023S

MPN:

00455 005.000

£12.49

Ex VAT

£14.99

Inc VAT

OUT OF STOCK

    Product Details

    Ø 3.75 mm with internal centres on both ends



    Tolerance for Guhring no. 455:
    ≤ Ø 5.50 mm: 0.000/+0.004



    Ø 5.50 mm: 0.000/+0.005



    Application range
    The combination of NC machine chucking reamer and hydraulic, high precision clamping or shrink fit chuck respectively offers highest concentricity and process reliability for the production of holes to required tolerances. NC machine chucking reamers are similar to DIN 212 with straight shank (h6) for standardised tool clamping in hydraulic or shrink fit chucks. Short delivery for intermediate sizes.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093700788

    ECLASS Code

    21010400

    UNSPSC Code

    23241611