£19.19
Ex VAT
£23.03
Inc VAT
1027 Variations Available
Product Details
Product Specification
No. 496
Available in diameters ranging from 2mm to 12mm in increments of 0.01mm. Made from HSS-E steel with a bright finish, left hand spiral flute.
For all ferrous and non-ferrous metals and hard and soft plastics.
For use on CNC machines, producing high quality reamed holes.
Manufactured to DIN 212 & DIN 2172 section 1.
Shank diameter = cutting diameter - 0.025mm.
ø2.00 ~ ø2.65/ø2.66 ~ ø10.00 H9.
Diameter Tolerances (to H7)
Up to 5.5mm: + 0.004mm - 0.000mm
Above 5.5mm: + 0.005mm - 0.000mm.
Code numbers are determined by the nominal diameter. Delete the decimal point; create a four figure number by preceding the figures with a zero, if required. All codes finish with the letter A, i.e. 3.60 becomes 0360A.
Attribute | Value |
---|---|
Brand | Guhring |
Cutting Direction | Right Hand |
Diameter Tolerance | 0.004 - 0.000 |
EAN | 4031093126496 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 5.5 |
Flute Type | Left Hand Spiral |
Length Type | Standard Length |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | 00496 001.010 |
Number of Flutes | 3 |
Overall Length | 124mm |
Reamer Diameter | 1.01mm |
Reamer Type | Fixed |
Shank Diameter | 1.01mm |
Shank Type | Straight Chucking |
Standards Met | DIN 212 DIN 2172 Section 1 |
UNSPSC Code | 23241611 |