SKU:
SHR0852020F
MPN:
0852020F
£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
IS0 529 - Spiral Flute
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 529 |
EAN | 5036140182479 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Size | 1/4in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 19 |
UNSPSC Code | 27112806 |