SKU:
BCH2809883C
MPN:
2607010526
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
This parallel shank masonry drill bit set comes in a compact shock-absorbing case, that rarely breaks even when subjected to the biggest impact.
Each set contains: 1x 5 mm, 1 x 5.5mm, 1 x 6 mm, 1 x 7 mm and 1 x 8mm dril bits.
Suitable for drilling holes in concrete, masonry, limestone, natural and artificial stone.
Unique design with U shaped flute prevents clogging for faster drilling.
Attribute | Value |
---|---|
Brand | Bosch |
Case Type | Plastic Case |
Drill Bit Type | Multi-Construction Drill Bit Set |
Drill Diameter | 5-8mm |
Drill Size Included | 5.0mm 5.5mm 6.0mm 7.0mm 8.0mm |
EAN | 3165140446105 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 2607010526 |
Pack Quantity | 5 |
Range | 5-8mm |
UNSPSC Code | 27112703 |