£31.39
Ex VAT
£37.67
Inc VAT
17 Variations Available
Product Details
Product Specification
Drills for professional use. Tungsten carbide tip for strength and durability. Fits to all machines with SDSplus or Hilti-chucks. For use in concrete, brick and masonry. Specially designed flutes for fast efficient dust removal. TMS treatment provides stress relief for superior strength.
Attribute | Value |
---|---|
Brand | Joran |
Drill Diameter | 25mm |
EAN | 5709131030638 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 300mm |
MFR Part No. | 10502054 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |