£3.59
Ex VAT
£4.31
Inc VAT
17 Variations Available
Product Details
Product Specification
Drills for professional use. Tungsten carbide tip for strength and durability. Fits to all machines with SDSplus or Hilti-chucks. For use in concrete, brick and masonry. Specially designed flutes for fast efficient dust removal. TMS treatment provides stress relief for superior strength.
Attribute | Value |
---|---|
Brand | Joran |
Drill Diameter | 6.5mm |
EAN | 5709131021353 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 160mm |
MFR Part No. | 10501961 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |