£1.29
Ex VAT
£1.55
Inc VAT
11 Variations Available
Product Details
Product Specification
standard masonry drill bits in various sizes.
Attribute | Value |
---|---|
Brand | Makita |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 8mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 120mm |
MFR Part No. | P-19750 |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112703 |