£16.19
Ex VAT
£19.43
Inc VAT
37 Variations Available
Product Details
Product Specification
Series 660 - Metric
For use in general precision engineering. Manufactured to DIN 1899.
Attribute | Value |
---|---|
Brand | Guhring |
Drill Diameter Metric | 1.1mm |
EAN | 4031093217347 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 7.6mm |
Material | Cobalt High Speed Steel |
MFR Part No. | 00660 001.500 |
Overall Length | 25mm |
Series | 660 |
Shank Diameter | 1.5mm |
Standards Met | DIN 1899 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |