£20.09
Ex VAT
£24.11
Inc VAT
Product Details
Product Specification
CoroMill® 490R Milling Inserts
Inserts For CoroMill® 490R
Insert Grade 2030
(M25) (M15-M35) Complementary P25 (P15-P35) PVD Coated carbide grade for milling of stainless steels (mainly austenitic types) at medium to
high speeds. In combination with positive geometries also suitable for heat resistant material and titanium
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Corner Radius | 1.2mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 5.6mm |
ECLASS Code | 21010590 |
Inscribed Circle | 8.5mm |
Insert Size | 08T312E |
Insert Style | 490R |
ISO Designation | 490R-08T312E-MM 2030 |
Manufacturer Grade | 2030 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.3mm |
UNSPSC Code | 23242105 |