£17.89
Ex VAT
£21.47
Inc VAT
Product Details
Product Specification
CoroMill® 419N Milling Inserts
Insert Grade 2040
(P40,M30,S30)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | SM |
Corner Radius | 3.00mm |
Cutting Direction | Neutral |
Cutting Edge Length | 9.00mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 13.50mm |
Insert Size | 140530E |
Insert Style | 419N |
ISO Designation | 419N-140530E-SM 2040 |
Manufacturer Grade | 2040 |
Pack Quantity | 1 |
Thickness | 5.47mm |
UNSPSC Code | 23242105 |