£13.69
Ex VAT
£16.43
Inc VAT
18 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | M |
Corner Radius | 0.8mm |
EAN | 3603604110419 |
ECLASS Code | 21010590 |
Inscribed Circle | 17mm |
Insert Style | ONMX 06 |
ISO Designation | ONMX 060508SR-M:M6330 |
MFR Part No. | 8348441 |
Shape | Octagon |
Thickness | 5.56mm |
UNSPSC Code | 23242105 |