£8.39
Ex VAT
£10.07
Inc VAT
5 Variations Available
Product Details
Product Specification
CoroMill® R300 Milling Inserts
Inserts For CoroMill® 390
Insert Grade 1030
P30 (P15-P35)M15 (M10-M25)N15 (N10-N25)S15 (S10-S20)H10 (H10-H20), PVD Coated carbide grade for light milling of stainless steels. Combined with periphery ground
inserts this grade is first choice for sticky and work hardening materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PL |
Corner Radius | 4mm |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Inscribed Circle | 8mm |
Insert Size | 828 |
Insert Style | R300 |
ISO Cut | H10 to H20 M10 to M25 N10 to N25 P15 to P35 S10 to S20 |
ISO Designation | R300.0828E-PL |
Manufacturer Grade | 1030 |
Material | Carbide |
Material Application | Hardened Steel High-Temperature Alloys Non-Ferrous Metal Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Round |
Thickness | 2.78mm |
UNSPSC Code | 23242105 |