£12.59
Ex VAT
£15.11
Inc VAT
35 Variations Available
Product Details
Product Specification
CoroMill® R390 Milling Inserts
Inserts For CoroMill® 390
Insert Grade H13A
K20(K10-K25) N15 (N10-N25)S20 (S15-S25) Uncoated. A grade for medium to rough turning of heat resistant steels and titanium alloys and a good choice for roughing of cast
iron under moderate speeds and high feeds. Suitable also for plastics, rubber and wood.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KL |
Corner Radius | 0.80mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 10.00mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Insert Size | 11T3 |
Insert Style | R390 |
ISO Cut | K10 to K25 N10 to N25 S15 to S25 |
ISO Designation | R390.11T308E-KL |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Cast Iron High-Temperature Alloys Non-Ferrous Metal |
Pack Quantity | 1 |
Shape | Rectangle |
Thickness | 3.59mm |
UNSPSC Code | 23242105 |