£22.29
Ex VAT
£26.75
Inc VAT
2 Variations Available
Product Details
Product Specification
RCHT Milling Inserts
Round Insert
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | ML |
Clearance Angle | 7° |
Cutting Direction | Neutral |
Cutting Edge Length | 20.00mm |
ECLASS Code | 21010590 |
Inscribed Circle | 20.00mm |
Insert Size | 2006 |
Insert Style | RCHT |
ISO Designation | RCHT 1006M0-ML |
Manufacturer Grade | GC2040 |
Material | Carbide |
Pack Quantity | 1 |
Shape | Round |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |