£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
SDPT Milling Inserts
Square Insert
Insert Grade KC725M
(ISO M15-M35, P15-P35, K15-K35) A Multi-layer TiAlN PVD coating with a tough 11.5% cobalt substrate. General purpose medium-speed grade for steels. good resistance to thermal shock. Suitable for wet and dry machining applications. Speed range: 300 - 650 SFM on steel materials; 200 - 500 SFM on stainless steel materials.
Medium machining. Precision Ground. 5° rake face.
Four cutting edges.
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010590 |
Insert Size | 1204 |
Insert Style | SDPT |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |