£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
SEKN Milling Inserts
Insert Grade T25M
Attribute | Value |
---|---|
Brand | Seco |
Chipbreaker | M14 |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
ECLASS Code | 21010590 |
Finish/Coating | TiC/TiCN/TiN |
Inscribed Circle | 12.70mm |
Insert Size | 1203 |
Insert Style | SEKN |
ISO Cut | K30 to K40 M20 to M40 P15 to P45 |
ISO Designation | SEKN 1203AFTN M14 |
Manufacturer Grade | T25M |
Material | Carbide |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |