£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
ZDMT Milling Inserts
Insert Grades:
(P15-P35,M15-M40) Coated grade for mould making and diesinking applications in a wide variety of steels including tool steels, ferritic and martensitic stainless steels.
Attribute | Value |
---|---|
Brand | Dijet |
Clearance Angle | 15° |
Corner Radius | 0.80mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 12.90mm |
EAN | 4547328100945 |
ECLASS Code | 21010590 |
Insert Size | 13T3 |
Insert Style | ZDMT |
ISO Cut | M15 to M40 P15 to P35 |
ISO Designation | ZDMT 13T308L |
Manufacturer Grade | JC5040 |
Material | Carbide |
Material Application | Ferritic Stainless Steel Martensitic Stainless Steel Steel Tool Steel |
Pack Quantity | 1 |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |