£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Hardened and ground parallel and perpendicular to an accuracy of 0.0002" to ensure accurate running cutters, when used on milling machine arbors. With standard keyways.
Attribute | Value |
---|---|
Accuracy | 0.0002in. |
Arbor Diameter | N/Ain. |
Bore Size | -in. |
Brand | Indexa |
ECLASS Code | 36609229 |
Shoulder Length | N/Ain. |
To Fit Bore Size | N/A |
Type | Arbor Solid Spacers |
UNSPSC Code | 27112811 |