£12479.99
Ex VAT
£14975.99
Inc VAT
Product Details
Product Specification
The 836 Turret Mill, is a high-performance manual milling machine designed to meet the demands of precision milling tasks. With its compact design and top-quality casting, this mill is the perfect choice for various machining applications. It comes equipped with essential accessories, including a 3-axis DRO, X-Axis Powerfeed, vice, clamp kit, and collets, making it a versatile and reliable tool for any workshop.
Features and Benefits
• Compact and space-saving design makes each mill suitable for workshops of all sizes
• Crafted from high-quality materials ensuring durability, stability, and long-lasting performance, even under heavy use
• 3-axis DRO enhances precision and accuracy, allowing users to achieve outstanding machining results
• Inclusion of X-Axis Powerfeed simplifies the milling process by automating the longitudinal movement of the workpiece, improving efficiency and control.
• The mill is supplied with essential accessories, including a vice, clamp kit, and collets, providing everything you need for a wide range of milling tasks
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
ECLASS Code | 36600390 |
Maximum End Mill Capacity | 75mm |
MFR Part No. | MIL-836-415 |
Number of T-Slots | 3 |
Overall Height | 195.5cm |
Overall Length | 140cm |
Spindle Taper | R8 |
Spindle to Column Range | 100 to 425mm |
Spindle to Table Range | to 380mm |
T-Slot Size | 16mm |
Type | Turret Milling Machine |
UNSPSC Code | 23242500 |
Weight | 670kg |
X-axis Travel | 550mm |
Y-axis Travel | 240mm |
Z-axis Travel | 350mm |