£24.39
Ex VAT
£29.27
Inc VAT
31 Variations Available
Product Details
Product Specification
Type F. Fixed. Tolerance c9.
When working ?dry? type R roller pilots must be lubricated. Some sizes must not be used with carbide cutters.
For further specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Countersink Angle | N/A° |
Cutting Diameter | 8.5mm |
EAN | 7393906512603 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Material | Steel |
Overall Length | 64mm |
Series | 0F |
Shank Diameter | 4mm |
Shank Type | Straight |
Taper Shank Size | N/A |
Tool Type | Fixed Pilot |
UNSPSC Code | 23241603 |