£36.19
Ex VAT
£43.43
Inc VAT
14 Variations Available
Product Details
Product Specification
Type F. Fixed. Tolerance c9.
When working ?dry? type R roller pilots must be lubricated. Some sizes must not be used with carbide cutters.
For further specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Countersink Angle | N/A° |
Cutting Diameter | 8.4mm |
EAN | 7393906520554 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Material | Steel |
Overall Length | 64mm |
Series | 0R |
Shank Diameter | 4mm |
Shank Type | Straight |
Taper Shank Size | N/A |
Tool Type | Roller Pilot |
UNSPSC Code | 23241603 |