£485.29
Ex VAT
£582.35
Inc VAT
7 Variations Available
Product Details
Product Specification
Type 1
D (Tolerance g7): 24mm, d: 14mm.
Attribute | Value |
---|---|
Body Length | 40mm |
Brand | Granlund |
EAN | 7393906202054 |
ECLASS Code | 21010100 |
Finish/Coating | Bright |
Head Type | Single Hole |
Material | Steel |
MFR Part No. | 7393906202054 |
Overall Length | 105mm |
Part Number | 1GS-W25 |
Series | GS |
Shank Diameter | 14mm |
Shank Type | Weldon |
Standards Met | ISO9001; ISO14001 |
Tool Type | Toolholder |
UNSPSC Code | 23241603 |