£188.79
Ex VAT
£226.55
Inc VAT
38 Variations Available
Product Details
Product Specification
Counterbores H with a diameter of 50mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.
Dimensions (mm) H & HA
Counterbores H and HA with Ø of 50 mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.
d: 14.0; d1: 6.0; d2: 8.0; L: 48.0; L1: 28.0.
Attribute | Value |
---|---|
Brand | Granlund |
Cutting Diameter | 13.5mm |
EAN | 7393906421257 |
ECLASS Code | 21010100 |
Finish/Coating | Black Oxide |
Head Type | Multiple Flute |
Material | Carbide |
Material Grade | K40 Micrograin |
MFR Part No. | 7393906421257 |
Number of Flutes | 3 |
Overall Length | 48mm |
Part Number | 1H-13.5 |
Series | H |
Shank Diameter | 14mm |
Shank Type | Weldon |
Standards Met | ISO9001; ISO14001 |
Tool Type | Counterbore |
UNSPSC Code | 23241603 |