£42.39
Ex VAT
£50.87
Inc VAT
27 Variations Available
Product Details
Product Specification
Type F Fixed Tol.c9.
When working "dry" type R roller pilots must be lubricated. Pilots type RS must be combined with holders type AS.
For all technical specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Cutting Diameter | 25.5mm |
EAN | 7393906516700 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Material | Steel |
Overall Length | 110mm |
Series | 2F |
Shank Diameter | 10mm |
Shank Type | Straight |
Taper Shank Size | N/A |
Tool Type | Fixed Pilot |
UNSPSC Code | 23241603 |