£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
These parting and grooving blade inserts enable machining at very high feed rates, while also providing excellent straightness and a smooth surface finish. They offer a free, unobstructed chip flow as there is no upper jaw. The rigid tangential clamping in combination with the free chip flow ensures that the tool has a long product lifespan.
Features and Benefits
• Excels at machining at very high feed rates
• Consistently excellent straightness and surface finish
• Free, unobstructed chip flow
• Long product lifespan
Typical Applications
• Parting large diameter parts
• Interrupted cuts
Attribute | Value |
---|---|
Blade Height | 21.4mm |
Blade Length | 110mm |
Blade Type | Tool Block Blade |
Blade Width | 2.5mm |
Brand | Iscar |
Cutting Height | 21.4mm |
ECLASS Code | 36609090 |
Insert Style | TAG |
Maximum Grooving Width | 3.5mm |
MFR Part No. | 2302289 |
Minimum Grooving Width | 2.8mm |
Number of Pockets | 2 |
Series | Tang-Grip |
UNSPSC Code | 23241507 |