£95.09
Ex VAT
£114.11
Inc VAT
Product Details
Product Specification
Iscar blades stand out as specialized tools meticulously crafted for compatibility with TANG-GRIP single-ended inserts. Engineered with a focus on robust clamping, these blades empower machining processes at exceptionally high speeds, guaranteeing superior straightness and a polished surface finish. The intricately designed and precisely manufactured blades establish themselves as a dependable option for applications demanding high-speed machining. Their consistent performance and commitment to delivering quality results make Iscar blades a reliable and preferred choice for professionals seeking efficiency and precision in their machining endeavors.
Features and Benefits
• Very long product lifespan
• Extremely rigid clamp
• High feed rate machining
• Consistent results
Typical Applications
• Parting
• Grooving
• Ideal for large diameter and interrupted cuts
Attribute | Value |
---|---|
Blade Height | 32mm |
Blade Length | 150mm |
Blade Type | Blade |
Blade Width | 1.65mm |
Brand | Iscar |
Cutting Height | 24.8mm |
ECLASS Code | 36609090 |
Insert Style | TAG |
ISO Designation | TGFH 32-2 |
Maximum Grooving Depth | 25mm |
Maximum Grooving Width | 2.4mm |
MFR Part No. | 2301861 |
Minimum Grooving Width | 1.8mm |
Number of Pockets | 2 |
Seat Size | 2 |
Series | Tang-Grip |
UNSPSC Code | 23241507 |