£11.39
Ex VAT
£13.67
Inc VAT
Product Details
Product Specification
N151.3 T-MaxⓇ Q-Cut Parting Insert
Insert Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 4G |
Clearance Angle | 11° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.3 - Size 30 |
ISO Category Grade | K M N S |
ISO Cut | Finishing |
ISO Designation | N151.3-300-30 |
Manufacturer Grade | H13A |
MFR Part No. | 10616432 |
Seat Size | 30 |
Series | Q-Cut |
UNSPSC Code | 23242105 |