£13.69
Ex VAT
£16.43
Inc VAT
10 Variations Available
Product Details
Product Specification
N151. 3 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 235
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 7G |
Clearance Angle | 8° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.3 Face - Size 50 |
ISO Category Grade | M P S |
ISO Cut | Medium |
ISO Designation | N151.3-600-50-7G |
Manufacturer Grade | 235 |
MFR Part No. | 10925692 |
Seat Size | 50 |
Series | Q-Cut |
UNSPSC Code | 23242105 |