£15.49
Ex VAT
£18.59
Inc VAT
21 Variations Available
Product Details
Product Specification
These CoroCut® QD inserts for Y-axis parting are ideal for efficient parting operations on turning centres and multi-task machines. Each of these inserts excels in machining large diameters up to 180 mm and is perfect for applications needing extended reach between main and sub-chucks. The inserts deliver precise cutting performance, ensuring reliability and productivity in parting tasks.
Features and Benefits
• Designed for large-diameter machining, effectively handling diameters up to 180 mm
• Extended reach capability makes them ideal for applications requiring long overhangs
• Designed for precision cutting, ensuring accurate and reliable cutting performance
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | NJ |
Corner Radius | 5mm |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD -size J |
Manufacturer Grade | 4425 |
MFR Part No. | 7861028 |
UNSPSC Code | 23242105 |