£9.39
Ex VAT
£11.27
Inc VAT
13 Variations Available
Product Details
Product Specification
TAG R/L-J/JS First choice for soft materials, alloy steel and austenitic stainless steel. Parting of tubes, small diameters and thin-walled parts. Cutting edge with positive rake used at low-to-medium feeds. The JS-type has sharp corners.
TANG-GRIP parting inserts for soft materials, tubes, small diameters and thin-walled parts.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Grade : IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | J |
Corner Radius | 0.16mm |
Cutting Application | Grooving Parting |
Cutting Direction | Right Hand |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 1.4mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG R1.4J-8D |
Manufacturer Grade | IC830 |
Material | Carbide |
MFR Part No. | 6004471 |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |