SKU:
OSG0853690E
MPN:
22104794
£21.29
Ex VAT
£25.55
Inc VAT
13 Variations Available
Product Details
Product Specification
Type 1066. Manufactured from 3% vanadium super grade high speed steel with increased vanadium producing toughness without adding brittleness. Greater resistance to work generated heat with a prolonged cutting edge life.
Features and Benefits
• Designed for through holes
• Increased vanadium produces toughness without adding brittleness
• Oxidised finish for greater resistance to work generated heat
• Prolonged cutting edge life
• Manufactured from 3% vanadium super grade high speed steel
Standards
• Manufactured to ISO 529 : 1975.
• BSP and BSPF also available.
Attribute | Value |
---|---|
Brand | Osg |
Class of Fit | 2B |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | Plug |
Material | HSS-EV3 |
MFR Part No. | 22104794 |
Number of Flutes | 3 |
Overall Length | 80mm |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 24mm |
Thread Size | 3/8in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 16 |
UNSPSC Code | 27112806 |